Shop All Rubber Wheels
B & P Manufacturing
Pneumatic Wheel, 3-1/4 in. Hub, 300 lb.
Mfr # 8023-056
Zoro # G5203755
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Caster Load Rating Range Light-Medium Duty
- Hub Type Offset
- Wheel Width 2 1/2 in
- Load Rating Range 300 to 999 lb
Product Information
- Brand B & P Manufacturing
- MFR # 8023-056
- Zoro # G5203755
- Country of Origin China
- Category Rubber Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Fits Axle Dia. | 5/8" |
For Axle Size | 5/8 in |
Hub Length | 2 1/4 in |
Tire Rim Dia. | 8 3/4 in |
Bore Dia. | 5/8 in |
Description
Flat-Free Solid Rubber Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 10x3.5, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Polypropylene Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- RUBBERMAID COMMERCIAL Vacuum Restraint Kit (GRFG9T94M20000)
- ZORO SELECT Plate Caster, 308 lb. Load Rating, Swivel (400K71)
- WERNER 10 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7310)
- B & P MANUFACTURING Balloon Cushion Wheel, 2-1/4 in Hub, 300lb (8023-053)
- B & P MANUFACTURING Balloon Cushion Wheel, 2 in. Hub, 300 lb. (8023-054)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (2RYX6)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZH4)
- CASTERHQ 2" Gray Rubber Chair Caster-80 LBS Capacity PER Caster, PK4 (2ICCSO5N)
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- DURASTAR Wheel; 8X2 Duratek Rubber; Thermoplastic Rubber | Polyolefin (Gray | G (820PPR84X)
- B & P Manufacturing Caster Wheels