Shop All Showerheads and Tub Faucets
B & K
Tubular Spout With Soap Dish, Chrome, Wall
Mfr # 123-009NL
Zoro # G7819351
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compression Cartridge
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Product Information
- Brand B & K
- MFR # 123-009NL
- Zoro # G7819351
- UPC # 032888120853
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8" |
Details
Item | Tubular Spout With Soap Dish |
Features | Compression Cartridge |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Standards | A112.18.1M, cUPC Certified, Water Sense Certified |
Material | Brass |
Description
Faucet,Wall Mount,8 In. Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P457)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- GERBER Tub/Shower Hot Cartridge, Brass, Ceramic (98-705)
- B & K Kitchn Faucet 2H Wm Chrm (3190-41-CH-BC-Z)
- B & K Add-A-Showr/Tub Valv Chr (3070-261-CH-B)
- B & K Assisted Bath System 8Ft (4293)
- B & K Utility Faucet Chrme 2H (222-432)
- B & K Traditional Series 221-205 Shower Faucet, 1.8 gpm, Metal, Chrome Plated, Lever Handle, 1-Handle (221205)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- ROHL 3" Single Function Handshower (1100/8ESTN)
- B & K Showerheads and Tub Faucets