Shop All Bathtub and Shower Faucet Combo
B & K
Tub and Shower Faucet Comp 2 Metal Handl
Mfr # 221-002
Zoro # G7819360
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators
- Flow Rate 1.8 gpm
- Finish Chrome
- Connection 1/2" MIP
- Standards A112.18.1M, cUPC Certified
Product Information
- Brand B & K
- MFR # 221-002
- Zoro # G7819360
- UPC # 032888129634
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Item | Shower Head With Round Handle |
Features | Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators |
Flow Rate | 1.8 gpm |
Finish | Chrome |
Connection | 1/2" MIP |
Standards | A112.18.1M, cUPC Certified |
Description
Tub/Shower Faucet,2 Metal Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Temp Limit Stop Kit (79490)
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 4" Brass Nipple (N2306BN)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- B & K Bathtub Faucets & Accessories