Shop All Shower Faucets
B & K
Shower Faucet, Only Comp 2 Metal Handles
Mfr # 221-003
Zoro # G7819485
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators
- Flow Rate 1.8 gpm
- Connection 1/2" MIP
- Standards A112.18.1M, cUPC Certified
- Finish Chrome
Product Information
- Brand B & K
- MFR # 221-003
- Zoro # G7819485
- UPC # 032888129641
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Details
Item | Shower Head |
Features | Compression Cartridge, Non Pressure Balanced, Hot and Cold Indicators |
Flow Rate | 1.8 gpm |
Connection | 1/2" MIP |
Standards | A112.18.1M, cUPC Certified |
Finish | Chrome |
Description
Faucet,Shower Only,Comp 2 Metal Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Satin Nickel (7381232-200.2950A)
- AMERICAN STANDARD Pressure Balance Cartridge, Reliant (051091-0070A)
- T&S BRASS Stem Hot Tsb For - Part# 1907-25 (1907-25)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- B & K Shower Faucets