Shop All PVC Pipe Fittings
B & K
NIPPLE SCH80 PVC 2""XCLS
Mfr # 408-001
Zoro # G3877777
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand B & K
- MFR # 408-001
- Zoro # G3877777
- UPC # 32888990517
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PCV Pipe Nipple |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
BK Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Push Button Assembly, Single-Temp w/Side Outlet (2566-025-001)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (R8H6175-PP)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- B & K Street Elbow Poly 1/2 (169-403)
- B & K 112xClose PVC Nipple (407-001)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- B & K NIPPLE SCH80 PVC 2""X4"" (408-040)
- B & K BK Products Schedule 80 1/2 in. MPT PVC 3 in. Nipple (403-030)
- B & K Storm Drain Assembly (FSDP-CHGG)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- B & K PVC Pipe Fittings