Shop All PVC Pipe Fittings
B & K
NIPPLE SCH80 PVC 2""X4""
Mfr # 408-040
Zoro # G3870996
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand B & K
- MFR # 408-040
- Zoro # G3870996
- UPC # 32888990531
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PCV Pipe Nipple |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
BK Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- B & K HVY DTY GRATE RND 8"" GRN (20)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- B & K BK Products Schedule 80 1/2 in. MIP PVC Close Nipple (403-001)
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- B & K Retro Pipe Flshg Gldseal (PF-GSSR1)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Schedule 80 PVC Tee (PVC 08400 1400HA)
- B & K PVC Pipe Fittings