Shop All Copper Fittings
B & K
Nibco 1/2 in. Threaded X 1/2 in. D MPT Wrought Copper Adapter
Mfr # W01200T
Zoro # G805309428
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # W01200T
- Zoro # G805309428
- UPC # 39923037381
- Country of Origin United States
- Category Copper Fittings
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty durability and low maintenance copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility. Because of its longstanding reputation for innovation and precision in design and manufacturing NIBCO is the preferred brand in the industry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- ZORO SELECT 3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE9)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- FISHER MFG R H Stem Assembly (2000-0004)
- B & K ELBOW 90 3/4 COPPER 10PK (W 01634P10)
- B & K Nibco 3/4 in. Copper X 3/4 in. D FIP Copper Pipe Adapter (W01070T)
- B & K COUPLE COPPER 1-1/2"" (W 67063)
- B & K CAP 3/8"" COPPER (W 67006)
- B & K Coupl W/Stop 3/4Cop 10Pk (W00755J)
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- X-RISER 3/4 in. MPT x 1/2 in. CTS SDR 7 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-10B-12-36-L-ZDC)
- B & K Copper Fittings