Shop All Pipe Inspection & Location
B & K
B&K Products 4062311 Mueller Streamline 0.5 in. Sweat T x 0.5 in. Sweat Copper Tee
Mfr # 4062311
Zoro # G204108110
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 4062311
- Zoro # G204108110
- UPC # 39923002815
- Country of Origin China
- Category Pipe Inspection & Location
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Mueller Streamline 0.5 in. Sweat T x 0.5 in. Sweat Copper Tee
- Superior quality products
- Average Lead Content: Less than 0.25%
- Material: Copper
- Compatible Pipe Material: Copper
- End 3 Diameter: 1/2
- End 3 Type: Sweat
- End 1 Diameter: 1/2
- End 1 Type: Sweat
- End 2 Diameter: 1/2
- End 2 Type: Sweat
- Maximum Working Pressure: 53 meter square
- Maximum Working Temperature: 80 deg C
- NSF Listing: No
- Country of Origin: United States
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1/2 in Pipe Size (857-005)
- BECK 3/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720582)
- LEGRIS Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- KOHLER Faucet Spray Assy Trad. (1307777-SN)
- B & K Probing Rod 4Ft (P27-004)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- SHARKBITE Sharkbite U286LFA Male Elbow 0.75 x 0.75 in. (4516423)
- RIDGID Window, Ca-350 Display (57198)
- WOHLER Power Supply, Universal 3 Prong (53648)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- B & K Pipe Inspection & Location