Shop All Shower Drains
B & K
B & K 801-P2PK Floor Drain Cover White - 6.12 in.
Mfr # 4548988
Zoro # G903923632
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 4548988
- Zoro # G903923632
- UPC # 739236380159
- Country of Origin China
- Category Shower Drains
Description
Features
- Size: 6-1/8" Diameter x 3/8" Deep
- Material: Polypropylene
- Perforated
- Color: White
- Also replacement for cast iron drain covers
- Dimension: 6.25" H x 6.25" W x 0.75" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Panel Bypass Front (1201448-MX-GC05)
- SMITH-COOPER 2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385013250)
- VIEGA Viega ProPress XL coupling No stop, 2-1/2" x 2-1/2" (20743)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- B & K Shower Drain Plastic 4.5In (133-106)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- B & K B & K 4826152 36 in. Chrome Linear Shower Drain (4826152)
- B & K B & K 4826210 36 in. Brushed Nickel Linear Shower Drain (4826210)
- B & K BK Products 2 in. D Chrome Linear Shower Drain (133-004G01)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain w/o Cover (ABLD24A)
- B & K Shower Drains