Shop All Drain Stoppers
B & K
B & K 101 Hair Snare Drain Cover White - Flexibke PVC - pack of 6
Mfr # 4592465
Zoro # G004077852
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 4592465
- Zoro # G004077852
- UPC # 28868001014
- Country of Origin China
- Category Drain Stoppers
Description
This Hair Snare Drain Cover can insert easily into your tub drain and helps to prevent hair and other foreign debris from clogging your shower drain. Easy installation.
Features- Size: 5" Dia
- Material: Flexibke PVC
- Finish: White
- Use for drain openings
- Fits most sinks, showers and tubs
- Raised screen fits pop-up stoppers
- Saves expensive plumber calls
- Saves contact lenses and jewellery
- Self sealing and flexible
- Catches hair or other items that may clog drains
- Dimension: 1.75" H x 5.75" W x 8" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- T&S BRASS Squeeze Valve Handle For - Part# Ts001120-45 (TS001120-45)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- ZORO SELECT PVC Cap, Socket, 3/4 in Pipe Size (847-007)
- B & K O'Malley Hair Snare 5 in. White Plastic Hair Snare Drain Cover (101)
- B & K Easy Pop-Up Stopper Orb (PF0254)
- WATCO Univ. NuFit 2.875 in. Push Pull Stopper, Grid Strain and 1 Hole Overflow Combo Pin (48701-PP-PB-G)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- PROPLUS Toe Touch Stopper (173042)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- B & K Drain Stoppers