Shop All Automotive Wires & Cables
B & K
B & K 0302-40 Insider Connector 4 in.
Mfr # 4512414
Zoro # G603978796
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 4512414
- Zoro # G603978796
- UPC # 895086001139
- Country of Origin China
- Category Automotive Wires & Cables
Description
Slips inside and joins two pieces of "PVC" pipe together, saves time and extensive labor.
Features- Size : 4"
- Schedule 40
- Slips inside and joins two pieces of "PVC" pipe together
- Saves time and extensive labor
- Dimension: 4.5" H x 4.5" W x 4.25" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING CO INC Steck 20017 Super Seam Buster (STK-20017)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT4AWG)
- GATES Super HC Belts, 3V560 (3V560)
- KFI Plow Skid Kit (2-pack) (105170)
- MARINCO 50A 125/250V TWIST LOCK TO 30A 125V RV STRAIGHT BLADE (124ARV)
- ZEROSTART Weatherproof Receptacle Only - 4 Hole Square Flange, Chrome Plated (8606080)
- GROTE Liftgate Cable, Coiled, Dual/Single Pole, 1 (81-2215-DS)
- ANCOR Black 1/0 AWG Battery Cable - 100' (116010)
- AEM ELECTRON 2-1/16" Diameter, Electrical, Up To 80 PSI, Digital Display, Black Bezel/Black Faceplates, LED (30-0352)
- PERFORMANCE TOOL 285-Pc Automotive Electrical Repair Kit Electricl Repai, W5207 (W5207)
- SPARTAN POWER 1 foot 1/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT1/0CBL56)
- B & K Automotive Wires & Cables