Shop All Corded Speakers
B & C Speakers Na Llc
B & C Speakers 18IPAL 18 in. 3400W Power Soft Woofer
Mfr # 18IPAL
Zoro # G103949791
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & C Speakers Na Llc
- MFR # 18IPAL
- Zoro # G103949791
- UPC # 753807515016
- Country of Origin China
- Category Corded Speakers
Description
Features
- 3400 W continuous program power capacity.
- 116 mm (4.5 in.) split winding aluminium voice coil.
- 32 - 1000 Hz response.
- 97 dB sensitivity.
- Double silicone spider with optimized compliance.
- 80 mm peak-to-peak excursion before damage.
- Neodymium magnet allows a very high force factor and linear excursion.
- Ventilated voice coil gap for reduced power compression.
- Nominal diameter - 460 mm (18.0-in).
- Nominal impedance - 2 Ohms.
- Minimum impedance - 2.1 Ohms.
- Nominal power handling - 1700 W.
- Continuous power handling - 3400 W.
- Sensitivity (1W/1m) - 97.0 dB.
- Frequency range - 32 - 1000 Hz.
- Voice coil diameter - 116 mm (4.5-in).
- Winding material - Aluminium.
- Former material - Glass Fibre.
- Winding depth - 44 mm (1.7-in).
- Magnetic gap depth - 12 mm (0.47-in).
- Flux density - 1.5 T.
- Surround shape - Triple Roll.
- Cone shape - Radial.
- Magnet material - Neodymium Inside Slug.
- Spider - Double Silicone.
- Pole design - T-Pole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman 130279005 3000mah Battery (130279005 3000MAH BATTERY CRAFTSMAN)
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- DELTANA Bell Button, Rectangular Contemporary Lifetime Brass (BBS333CR003)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- ABACUS V-9021 2x1 Lay-in Ceiling Speaker - White (AB3237784)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- BOOMBOX 7 in. Studio Monitor, White (BO2666763)
- AUDIOPIPE Audiopipe TXXBDC312 12 in. Woofer 1800W Max 4 Ohm Dual Voice Coil (TXXBDC312)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- B & C Speakers Na Llc Corded Speakers