Shop All Timing Belt Pulleys
B B Manufacturing
TL72L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # TL72L075
Zoro # G905358159
product price: $90.96
/ea
Free Shipping & Returns
$90.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 8.564 inch
- Width 10 inch
- Pitch Dia. (In.) 8.594 inch
- Number of Teeth 72
Product Information
- Brand B B Manufacturing
- MFR # TL72L075
- Zoro # G905358159
- UPC # 195057626362
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.564 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.594 inch |
Height | 10 inch |
Overall Length | 1.25 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 72 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Weight | 7 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- DODGE EC-209-X (128213 EC209X)
- FESTO Roller Lever AR-01 (AR-01)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 17LF050X5/8, Timing Pulley, Steel, Black Oxide (17LF050X5/8)
- B B Manufacturing Timing Belt Pulleys