Shop All Timing Belt Pulleys
B B Manufacturing
TL24L100, Timing Pulley, Steel, Black Oxide,
Mfr # TL24L100
Zoro # G105357433
product price: $39.89
/ea
Sold in multiples of 2 for $79.78
$79.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 2.835 inch
- Number of Teeth 24
- Width 3.375 inch
- Flange Dia. (In.) 3.094 inch
Product Information
- Brand B B Manufacturing
- MFR # TL24L100
- Zoro # G105357433
- UPC # 195057627390
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.835 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.094 inch |
Pitch Dia. (In.) | 2.865 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Number of Teeth | 24 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/208-230V AC Voltage (056C17F5321)
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- B B MANUFACTURING 25-8MX12-6FS6, Timing Pulley, Steel, Black Oxide, (25-8MX12-6FS6)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B Manufacturing Timing Belt Pulleys