Shop All Tapered & QD Bushings
B B Manufacturing
SKx1-5/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # SKx1-5/8
Zoro # G005367044
product price: $34.46
/ea
Sold in multiples of 2 for $68.92
$68.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 inch
- Length 1.875 inch
- Dimension L 1.875 inch
- Bolt Circle Dia. 3.313 inch
- Dimension B 2.813 inch
Product Information
- Brand B B Manufacturing
- MFR # SKx1-5/8
- Zoro # G005367044
- UPC # 195057201927
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 5/8 inch |
Length | 1.875 inch |
Dimension L | 1.875 inch |
Bolt Circle Dia. | 3.313 inch |
Dimension B | 2.813 inch |
Dimension E | 1.375 inch |
Dimension D | 3.875 inch |
Height | 4.5 inch |
Width | 4.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2 lbs |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- CONGRESS V-Belt Pulley, 1 Groove, 1.50" O.D. (CA0150X062)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- B B MANUFACTURING SDSx32mm, QD Bushing, C45 Steel, Black Oxide, (SDSx32mm)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- DODGE 1610 X 1 1/4-KW Taper Lock Bushing (1610 X1-1/4)
- B B Manufacturing Tapered & QD Bushings