Shop All Tapered & QD Bushings
B B Manufacturing
SDSx1-13/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # SDSx1-13/16
Zoro # G105367142
product price: $20.60
/ea
Sold in multiples of 4 for $82.40
$82.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 13/16 inch
- Length 1.75 inch
- Dimension L 1.313 inch
- Dimension B 2.188 inch
- Dimension E 0.875 inch
Product Information
- Brand B B Manufacturing
- MFR # SDSx1-13/16
- Zoro # G105367142
- UPC # 195057201309
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 13/16 inch |
Length | 1.75 inch |
Dimension L | 1.313 inch |
Dimension B | 2.188 inch |
Dimension E | 0.875 inch |
Dimension D | 3.188 inch |
Bolt Circle Dia. | 2.688 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 1.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CU8153G)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 4100 psi (XCP4S-16,16MP-20MP,60 IN OAL)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 5/32 In (PCR12-4-2.5-A)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1551103900, 25 micron, Outside-In, Cellulose (MF0592999)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING Ex2-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/8)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- B B MANUFACTURING SKx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-15/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B Manufacturing Bushings