Shop All Timing Belt Pulleys
B B Manufacturing
QD48L100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48L100
Zoro # G405357973
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 5.7 inch
- Material Cast Iron
- Bore Type Bushing
- Pitch Dia. (In.) 5.73 inch
Product Information
- Brand B B Manufacturing
- MFR # QD48L100
- Zoro # G405357973
- UPC # 195057627277
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.7 inch |
Pitch Dia. (In.) | 5.73 inch |
Flange Dia. (In.) | 5.95 inch |
Width | 6 inch |
Overall Length | 1.25 inch |
Length | 2 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Material | Cast Iron |
Bore Type | Bushing |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 5.106 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- SMC 16mm Bore Free Mount Cylinder 30mm Stroke (CDU16-30D)
- NTN Small Size Ball Brg (6203ZZ C3)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves