Shop All Timing Belt Pulleys
B B Manufacturing
QD48H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD48H100
Zoro # G705357888
product price: $160.33
/ea
Free Shipping & Returns
$160.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 7.585 inch
- Pitch Dia. (In.) 7.639 inch
- Material Ductile Iron
- Flange Dia. (In.) 7.867 inch
Product Information
- Brand B B Manufacturing
- MFR # QD48H100
- Zoro # G705357888
- UPC # 195057628229
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.585 inch |
Pitch Dia. (In.) | 7.639 inch |
Flange Dia. (In.) | 7.867 inch |
Width | 8 inch |
Height | 8 inch |
Overall Length | 1.312 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 13.126 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indicator Sight Kit (DPK-05)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- TOMPKINS Hydraulic Fitting-SteelFF CAP AND PLUG KIT (CAP PLUG KIT-FF)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 25-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3P06-6FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B Manufacturing Pulleys & Sheaves