Shop All Timing Belt Pulleys
B B Manufacturing
QD36L075, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD36L075
Zoro # G705358410
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SDS
- Outside Dia. - Timing Belt Pulleys 4.267 inch
- Pitch Dia. (In.) 4.297 inch
- Bore Type Bushing
- Flange Dia. (In.) 4.52 inch
Product Information
- Brand B B Manufacturing
- MFR # QD36L075
- Zoro # G705358410
- UPC # 195057626126
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.267 inch |
Pitch Dia. (In.) | 4.297 inch |
Flange Dia. (In.) | 4.52 inch |
Width | 4.5 inch |
Overall Length | 1 inch |
Height | 4.5 inch |
Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | SDS |
Bore Type | Bushing |
Number of Teeth | 36 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 2.299 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, Plastic/Metal Tube 0.17x1/4" (SJ8-2)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- 3M Lever Spring Pin A0031, 1/pk (28109)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 180-8MX21-3020, Timing Pulley, Cast Iron, Black Oxide (180-8MX21-3020)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B Manufacturing Timing Belt Pulleys