Shop All Timing Belt Pulleys
B B Manufacturing
QD34-8M-30, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD34-8M-30
Zoro # G605357452
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 3.357 inch
- Flange Dia. (In.) 3.819 inch
- Width 4.5 inch
- Pitch Dia. (In.) 3.409 inch
Product Information
- Brand B B Manufacturing
- MFR # QD34-8M-30
- Zoro # G605357452
- UPC # 195057723542
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.357 inch |
Flange Dia. (In.) | 3.819 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.409 inch |
Overall Length | 1.5 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 34 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.647 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- SOLBERG Intake Filter, 3 MNPT, 112 Max CFM, HEPA Media (FS‐HE230P‐300)
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- BROWNING Gearbelt Pulleys-500, #24LB075 X5/8 (24LB075 X5/8)
- B B Manufacturing Timing Belt Pulleys