Shop All Timing Belt Pulleys
B B Manufacturing
QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD32-14M-40
Zoro # G205357579
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.504 inch
- Bore Type Bushing
- Width 6 inch
- Number of Teeth 32
Product Information
- Brand B B Manufacturing
- MFR # QD32-14M-40
- Zoro # G205357579
- UPC # 195057724105
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.504 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.614 inch |
Flange Dia. (In.) | 6.13 inch |
Height | 6 inch |
Overall Length | 2.125 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- PIX Belt, BX Cogged, 21/32 x 29 in. OC (BX26)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 5V 1400 F (8 5V 1400 F)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- B B MANUFACTURING 13LF050X1/2, Timing Pulley, Steel, Black Oxide (13LF050X1/2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING QD56-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD56-8M-30)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B Manufacturing Timing Belt Pulleys