Shop All Timing Belt Pulleys
B B Manufacturing
QD30H100, Timing Pulley, Cast Iron, Black Oxide,
Mfr # QD30H100
Zoro # G605357537
product price: $93.56
/ea
Free Shipping & Returns
$93.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SD
- Outside Dia. - Timing Belt Pulleys 4.721 inch
- Flange Dia. (In.) 5 inch
- Number of Teeth 30
- Pitch Dia. (In.) 4.775 inch
Product Information
- Brand B B Manufacturing
- MFR # QD30H100
- Zoro # G605357537
- UPC # 195057628052
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.721 inch |
Flange Dia. (In.) | 5 inch |
Pitch Dia. (In.) | 4.775 inch |
Width | 5 inch |
Height | 5 inch |
Overall Length | 1.312 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | SD |
Number of Teeth | 30 |
Bore Type | Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Weight | 4.561 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- INGERSOLL-RAND Banded V-Belt, 7PK1080, 42in (89306302)
- PARKER 1'' BLUETHUNDER UHMWPE (7373T-1000)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (207476)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING QD144-8M-85-E, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-E)
- B B MANUFACTURING TL72L075, Timing Pulley, Cast Iron, Black Oxide, (TL72L075)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B Manufacturing Timing Belt Pulleys