Shop All Timing Belt Pulleys
B B Manufacturing
QD18H100, Timing Pulley, Steel, Black Oxide,
Mfr # QD18H100
Zoro # G905357251
product price: $46.15
/ea
Sold in multiples of 2 for $92.30
$92.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 2.811 inch
- Width 3.375 inch
- Pitch Dia. (In.) 2.865 inch
- Number of Teeth 18
Product Information
- Brand B B Manufacturing
- MFR # QD18H100
- Zoro # G905357251
- UPC # 195057627932
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.811 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 2.865 inch |
Flange Dia. (In.) | 3.1 inch |
Height | 3.5 inch |
Length | 1.75 inch |
Overall Length | 1.312 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Number of Teeth | 18 |
Bore Type | Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Weight | 1 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pulley (PU015200AV)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- B B MANUFACTURING 71-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (71-8MX21-2517)
- B B MANUFACTURING TL48H150, Timing Pulley, Cast Iron, Black Oxide, (TL48H150)
- B B MANUFACTURING 72-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (72-8MX21-2517)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1in. Bore dia, 63 Grooves (B-63S-MPB)
- B B Manufacturing Pulleys & Sheaves