Shop All Tapered & QD Bushings
B B Manufacturing
Q1x2, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x2
Zoro # G605367444
product price: $43.35
/ea
Sold in multiples of 2 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 inch
- Length 3 inch
- Dimension D Large End 2.875 inch
- Dimension L 2.5 inch
- Dimension U 0.531 inch
Product Information
- Brand B B Manufacturing
- MFR # Q1x2
- Zoro # G605367444
- UPC # 195057382602
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 inch |
Length | 3 inch |
Dimension D Large End | 2.875 inch |
Dimension L | 2.5 inch |
Dimension U | 0.531 inch |
Dimension H | 4.125 inch |
Dimension D Small End | 2.766 inch |
Dimension V | 3.375 inch |
Dimension T | 4.125 inch |
Inside Diameter | 2.766 inch |
Height | 5 inch |
Width | 5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203 ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6203 ZZ)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- D&D 40" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX37)
- SUPER LUBE Multipurpose Silicone Grease, H1 Food Grade, NLGI Grade 2, 3 Oz. Tube (93003)
- B B MANUFACTURING SHx1, QD Bushing, C45 Steel, Black Oxide, (SHx1)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING 2012x2-1/8, TL Bushing, C45 Steel, Black Oxide (2012x2-1/8)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B Manufacturing Bushings