Shop All Tapered & QD Bushings
B B Manufacturing
Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Q1x1-15/16
Zoro # G005367471
Sold in multiples of 2 for $77.16
$77.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 15/16 inch
- Length 3 inch
- Dimension U 0.531 inch
- Dimension D Small End 2.766 inch
- Dimension H 4.125 inch
Product Information
- Brand B B Manufacturing
- MFR # Q1x1-15/16
- Zoro # G005367471
- UPC # 195057382596
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 inch |
Length | 3 inch |
Dimension U | 0.531 inch |
Dimension D Small End | 2.766 inch |
Dimension H | 4.125 inch |
Dimension L | 2.5 inch |
Dimension D Large End | 2.875 inch |
Dimension T | 4.125 inch |
Dimension V | 3.375 inch |
Height | 5 inch |
Width | 5 inch |
Inside Diameter | 2.766 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 3.5 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 7.6A (KDRAA3H2)
- MILTON INDUSTRIES Compressor Oil, 1 Gallon (1002)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- TRITAN Taper-Lock Bushing, 2-3/16in.Bore dia, Stl (3030 X 2-3/16)
- B B Manufacturing Bushings