Shop All Tapered & QD Bushings
B B Manufacturing
P1x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # P1x1-3/8
Zoro # G505367018
product price: $19.89
/ea
Sold in multiples of 4 for $79.56
$79.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 1.75 inch
- Dimension L 1.938 inch
- Dimension D Small End 1.856 inch
- Dimension V 2.438 inch
Product Information
- Brand B B Manufacturing
- MFR # P1x1-3/8
- Zoro # G505367018
- UPC # 195057381773
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 1.75 inch |
Dimension L | 1.938 inch |
Dimension D Small End | 1.856 inch |
Dimension V | 2.438 inch |
Dimension D Large End | 1.938 inch |
Dimension T | 3 inch |
Dimension H | 3 inch |
Dimension U | 0.406 inch |
Inside Diameter | 1.856 inch |
Width | 3.375 inch |
Height | 3.5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.8 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CUA9A4G)
- MARTIN SPROCKET & GEAR Hub Qd Weld On, J-A (J-A)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- B B MANUFACTURING Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-1/8)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING Jx1-1/2, QD Bushing, C45 Steel, Black Oxide, (Jx1-1/2)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- B B Manufacturing Tapered & QD Bushings