Shop All Timing Belts
B B Manufacturing
LL5M15, Timing Belt, Neoprene, Fiberglass
Mfr # LL5M15
Zoro # G405360706
product price: $7.70
/ea
Sold in multiples of 9 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Width 6 inch
- Standards ISO 9001:2015
- Weight 0.04 lbs
- Gearbelt Type Open Ended
Product Information
- Brand B B Manufacturing
- MFR # LL5M15
- Zoro # G405360706
- UPC # 195057986299
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Item | Timing Belt |
Weight | 0.04 lbs |
Gearbelt Type | Open Ended |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSRM03.00)
- FESTO Round Cylinder DSNU-1"-4"-PPV-A (DSNU-1"-4"-PPV-A)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018OT3E326T-W40)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- B B MANUFACTURING 420-3M-15, Timing Belt, Neoprene, Fiberglass (420-3M-15)
- B B MANUFACTURING 375-5M-15, Timing Belt, Neoprene, Fiberglass (375-5M-15)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- B B Manufacturing Timing Belts