Shop All Tapered & QD Bushings
B B Manufacturing
JAx9/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx9/16
Zoro # G305367539
Sold in multiples of 6 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16 inch
- Length 2.5 inch
- Material Steel
- Dimension L 1 inch
- Dimension B 1.375 inch
Product Information
- Brand B B Manufacturing
- MFR # JAx9/16
- Zoro # G305367539
- UPC # 195057200586
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 9/16 inch |
Length | 2.5 inch |
Dimension L | 1 inch |
Dimension B | 1.375 inch |
Dimension E | 0.688 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension D | 2 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 0.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
The B B MANUFACTURING brand JAx9/16 QD Bushing is a tapered and QD bushing made of C45 steel with a black oxide finish. It has a bore diameter of 9/16 inch, a length of 2.5 inch, a dimension L of 1 inch, a dimension B of 1.375 inch, a dimension E of 0.688 inch, a bolt circle diameter of 1.66 inch, a dimension D of 2 inch, a width of 1.25 inch, a height of 2.5 inch, and a weight of 0.5 lbs. The bore type is finished bore.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Round (2MEC6)
- DIXON WSeries FemaleNPT, 1/2"-Coupler, 3/4", BR (6WF4-B)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- MARTIN SPROCKET & GEAR Mst Bushing, R1 50MM (R1 50MM)
- B B Manufacturing Tapered & QD Bushings