Shop All Tapered & QD Bushings
B B Manufacturing
JAx5/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx5/8
Zoro # G705367566
product price: $11.05
/ea
Sold in multiples of 6 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 inch
- Length 2.5 inch
- Material Steel
- Dimension B 1.375 inch
- Bolt Circle Dia. 1.66 inch
Product Information
- Brand B B Manufacturing
- MFR # JAx5/8
- Zoro # G705367566
- UPC # 195057200593
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 inch |
Length | 2.5 inch |
Dimension B | 1.375 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension E | 0.688 inch |
Dimension L | 1 inch |
Dimension D | 2 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 0.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
The B B MANUFACTURING brand JAx5/8 QD Bushing is a tapered and QD bushing made of C45 steel with a black oxide finish. It has a bore diameter of 5/8 inch, a length of 2.5 inches, a dimension B of 1.375 inches, a bolt circle diameter of 1.66 inches, a dimension E of 0.688 inch, a dimension L of 1 inch, a dimension D of 2 inches, a weight of 0.5 lbs, a height of 2.5 inches, a width of 1.25 inches, and a finished bore.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- FALK 1050T Steelflex 1-5/8In Hub (704619)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 42" (A42)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- B B Manufacturing Tapered & QD Bushings