Shop All Tapered & QD Bushings
B B Manufacturing
JAx1, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx1
Zoro # G105367333
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 2.5 inch
- Dimension E 0.688 inch
- Bolt Circle Dia. 1.66 inch
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # JAx1
- Zoro # G105367333
- UPC # 195057200654
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 2.5 inch |
Dimension E | 0.688 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension B | 1.375 inch |
Dimension L | 1 inch |
Dimension D | 2 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 0.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75118)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING 2517x60mm, TL Bushing, C45 Steel, Black Oxide, (2517x60mm)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B Manufacturing Tapered & QD Bushings