Shop All Tapered & QD Bushings
B B Manufacturing
Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx1-3/8
Zoro # G805367480
product price: $10.94
/ea
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 1.75 inch
- Dimension U 0.25 inch
- Dimension L 1.25 inch
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # Hx1-3/8
- Zoro # G805367480
- UPC # 195057381490
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 1.75 inch |
Dimension U | 0.25 inch |
Dimension L | 1.25 inch |
Dimension H | 2.5 inch |
Dimension D | 2.5 inch |
Dimension V | 2 inch |
Dimension T | 2.5 inch |
Dimension D Large End | 1.375 inch |
Dimension D Small End | 0.375 inch |
Dimension E | 1 inch |
Dimension B | 1.625 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2102)
- DAYTON 2/B70 Banded V-Belt, 73-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC4)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/8" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-12-165-BK)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-6 (QSRL-1/4-6)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING SDSx32mm, QD Bushing, C45 Steel, Black Oxide, (SDSx32mm)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/2 In (P1 X 1 1/2)
- B B Manufacturing Bushings