Shop All Tapered & QD Bushings
B B Manufacturing
Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Gx5/8
Zoro # G505367070
Sold in multiples of 7 for $59.78
$59.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 inch
- Length 2.5 inch
- Dimension T 2 inch
- Dimension H 2 inch
- Dimension L 1 inch
Product Information
- Brand B B Manufacturing
- MFR # Gx5/8
- Zoro # G505367070
- UPC # 195057297821
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 inch |
Length | 2.5 inch |
Dimension T | 2 inch |
Dimension H | 2 inch |
Dimension L | 1 inch |
Dimension D Large End | 1.172 inch |
Dimension D Small End | 1.133 inch |
Dimension V | 1.563 inch |
Dimension U | 0.25 inch |
Inside Diameter | 1.133 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-622-12FO)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (BVHC12-12FV)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- POWERDRIVE QD Bushing, Series SK, 1-7/8" Bore (SK-1-7/8)
- B B Manufacturing Bushings