Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD
Mfr # 2BK34x1
Zoro # G005362032
product price: $44.71
/ea
Sold in multiples of 2 for $89.42
$89.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.55 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # 2BK34x1
- Zoro # G005362032
- UPC # 195057092280
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.55 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 4 inch |
Length | 4 inch |
Height | 4 inch |
Overall Length | 2.219 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.04 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- ALPHA TECHNOLOGIES AIGNEP Multi-Socket Universal Coupler, , 3/8" x 3/8" Female NPTF (80195-06)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30.4 inch OD (4C300F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.95 inch OD (AK61H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (25V975SK)
- B B Manufacturing Pulleys & Sheaves