Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD
Mfr # 2AK34x5/8
Zoro # G905361357
product price: $42.39
/ea
Sold in multiples of 2 for $84.78
$84.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.45 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 2AK34x5/8
- Zoro # G905361357
- UPC # 195057088450
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.45 inch |
Pulley Bore Dia. | 5/8 inch |
3L Belt Pitch Dia. | 2.86 inch |
Width (In.) | 4.25 inch |
Height | 4.25 inch |
Overall Length | 1.844 inch |
Length | 1.875 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- ZORO SELECT Grease Fitting Washer, 1/4 In., Red, PK25 (44C509)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8.95 inch OD (5B86SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.5 inch OD (35V1250E)
- DODGE 6-5V9.0-3020 Sheave (6/5V9.0 3020)
- B B Manufacturing Pulleys & Sheaves