Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 2.95 inch OD
Mfr # 2BK28x1/2
Zoro # G705361731
product price: $38.49
/ea
Sold in multiples of 2 for $76.98
$76.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # 2BK28x1/2
- Zoro # G705361731
- UPC # 195057092075
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.95 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 3 inch |
Overall Length | 2.219 inch |
Height | 3 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Bushing, 1.125-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/8)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 13.95" OD (1364B)
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.15 inch OD (2B48SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2AK49x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.15 inch OD (6B58SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD (2VP68x7/8)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.40" OD (703C)
- B B Manufacturing V-Belt Pulleys