Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD
Mfr # 2AK27x7/8
Zoro # G505361177
Sold in multiples of 3 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 2AK27x7/8
- Zoro # G505361177
- UPC # 195057088252
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.75 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 2.16 inch |
Width (In.) | 3 inch |
Length | 3 inch |
Overall Length | 1.844 inch |
Height | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2-1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x2)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- TERRE PRODUCTS V-Groove Drive Pulley - 8'' Dia. - 1'' Bore - Steel (280010)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.45 inch OD (2BK67H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.9 inch OD (4C95E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X1/2)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 5/8'' Bore - Die Cast (5135058)
- B B Manufacturing Pulleys & Sheaves