Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD
Mfr # 2BK140x1
Zoro # G505361436
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # 2BK140x1
- Zoro # G505361436
- UPC # 195057093287
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 15 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 2.094 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 18.39 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- CARLISLE CP160 Super Blue Ribbon V-Belt (CP160)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 9.75 inch OD (BK100x1-1/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.65 inch OD (43V365SH)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 19 inch OD (33V1900SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.25 inch OD (BK45H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 12.25 inch OD (AK124H)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 18.70" OD (5V1872)
- B B Manufacturing V-Belt Pulleys