Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 12.25 inch OD
Mfr # 2AK124x1
Zoro # G305362022
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # 2AK124x1
- Zoro # G305362022
- UPC # 195057089518
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.25 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 11.66 inch |
Width (In.) | 15 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 1.719 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 11.85 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 57" (B57)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- RMX INDUSTRIES Blubird Oil Shield Air Hose On Reel 3/8 In. X 35 F (OSR3835)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (BK65H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.75 inch OD (3B54SD)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8 inch OD (53V800SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 24.4 inch OD (2C240SF)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 16.35 inch OD (3B160SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.75 inch OD (2BK90H)
- MARTIN SPROCKET & GEAR (2517) Hi-Cap Tb Sheave, 3 5V 590 TB (3 5V 590 TB)
- B B Manufacturing V-Belt Pulleys