Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 9.75 inch OD
Mfr # BK100x1-1/4
Zoro # G905362590
product price: $58.19
/ea
Sold in multiples of 2 for $116.38
$116.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/4 inch
Product Information
- Brand B B Manufacturing
- MFR # BK100x1-1/4
- Zoro # G905362590
- UPC # 195057091511
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.75 inch |
Pulley Bore Dia. | 1 1/4 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Length | 2 inch |
Overall Length | 1.531 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 7.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 925602Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- NTN NTN 6213, RadialDeep Groove Ball Bearing 65 Mm Id X 120 Mm Od X 23 Mm W Open (6213)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2BK130H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (BK50x1/2)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16 inch OD (48V1600F)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 13.75 inch OD (BK140H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x15/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x1-1/8)
- B B Manufacturing V-Belt Pulleys