Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD
Mfr # BK80x1-7/16
Zoro # G505362662
product price: $45.47
/ea
Sold in multiples of 2 for $90.94
$90.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 7/16 inch
Product Information
- Brand B B Manufacturing
- MFR # BK80x1-7/16
- Zoro # G505362662
- UPC # 195057091238
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.75 inch |
Pulley Bore Dia. | 1 7/16 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Overall Length | 1.531 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 5.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SVEAC8-8F)
- DAYTON Motor Run Capacitor, 40 MFD, 370V, Round (2MEE2)
- MILES LUBRICANTS Compressor Lubricant POE-LT 220, 1gal, PK4 (MSF2046005)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.45 inch OD (BK77x1)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 18.4 inch OD (6C180F)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD (2BK34x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.45 inch OD (BK47H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.15 inch OD (2B48SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (AK54x15/16)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 3/8 (2VP65X 1 3/8)
- B B Manufacturing V-Belt Pulleys