Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 7.25 inch OD
Mfr # AK74x15/16
Zoro # G305362275
Sold in multiples of 2 for $73.52
$73.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 15/16 inch
Product Information
- Brand B B Manufacturing
- MFR # AK74x15/16
- Zoro # G305362275
- UPC # 195057087163
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.25 inch |
Pulley Bore Dia. | 15/16 inch |
Width (In.) | 8 inch |
3L Belt Pitch Dia. | 6.66 inch |
Height | 8 inch |
Overall Length | 1.469 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-3/16 in Bore (PB22435H)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron, Outside-In (MF0575979)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x1-3/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 19 inch OD (48V1900F)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 13.25 inch OD (AK134H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2AK54H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- B B Manufacturing V-Belt Pulleys