Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD
Mfr # AK69x1
Zoro # G305362442
original price:
$67.59
49% off
new price: $34.22
/ea
Sold in multiples of 2 for $68.44
$68.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.75 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # AK69x1
- Zoro # G305362442
- UPC # 195057087040
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.75 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 6.16 inch |
Width (In.) | 7 inch |
Overall Length | 1.469 inch |
Length | 3 inch |
Height | 7 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- DAYTON B300 V-Belt, 301" Outside Length, 21/32" Top Width, 1 Ribs (13V814)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504M)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (25V975SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (BK115x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 12.75 inch OD (2BK130H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.95 inch OD (BK28x7/8)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8.35 inch OD (6B80SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- B B Manufacturing Pulleys & Sheaves