Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD
Mfr # BK65x1
Zoro # G605362067
product price: $35.45
/ea
Sold in multiples of 2 for $70.90
$70.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Product Information
- Brand B B Manufacturing
- MFR # BK65x1
- Zoro # G605362067
- UPC # 195057090828
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 7 inch |
Overall Length | 1.281 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia., Steel (1108 X 5/8)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- HHIP TPG-321 C-2 Carbide Insert (6020-2321)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.95 inch OD (3B36SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.9 inch OD (3C85E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.25 inch OD (AK84H)
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- B B Manufacturing Pulleys & Sheaves