Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD
Mfr # AK64x3/4
Zoro # G905362125
product price: $32.85
/ea
Sold in multiples of 3 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Product Information
- Brand B B Manufacturing
- MFR # AK64x3/4
- Zoro # G905362125
- UPC # 195057086913
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 7 inch |
3L Belt Pitch Dia. | 5.66 inch |
Height | 7 inch |
Overall Length | 1.219 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Plug, (M)NPT, 1/4, Steel (10)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 21 # of Teeth (40BS21H X 1)
- FESTO Plastic Tubing PUN-H-12X2-NT (PUN-H-12X2-NT)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VM50x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-3/16)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 37.5 inch OD (105V3750M)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.45 inch OD (BK77H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (BK85x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.75 inch OD (1B64SDS)
- B B Manufacturing Pulleys & Sheaves