Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 6 inch OD
Mfr # 1VP60x1-1/8
Zoro # G105361294
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VP60x1-1/8
- Zoro # G105361294
- UPC # 195057185838
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 inch |
Pulley Bore Dia. | 1 1/8 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 3 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 6.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR (DC2044L)
- PIAB Suction Cup, Purple, 36.5mm H, PK5 (VL40BX)
- ZORO SELECT Coupler, 1/4 In Size (3LZ01)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.15 inch OD (5B38SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (AK74H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.95 in OD (2BK62)
- B B Manufacturing Pulleys & Sheaves