Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD
Mfr # AK61x7/8
Zoro # G905362132
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # AK61x7/8
- Zoro # G905362132
- UPC # 195057086838
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 5.36 inch |
Width (In.) | 6 inch |
Length | 2 inch |
Height | 6 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/8-in. Pitch, Connecting Link (06B-1SS CL)
- OILITE Flanged Sleeve Bearing, 8 mm Bore, PK10 (FFM0812-12B)
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.9 inch OD (4C55SD)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (4C65SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK3278)
- B B Manufacturing V-Belt Pulleys