Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD
Mfr # AK61x1/2
Zoro # G405362205
product price: $30.03
/ea
Sold in multiples of 3 for $90.09
$90.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Product Information
- Brand B B Manufacturing
- MFR # AK61x1/2
- Zoro # G405362205
- UPC # 195057086807
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Pulley Bore Dia. | 1/2 inch |
3L Belt Pitch Dia. | 5.36 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 3.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 3/4" Bore Diameter, 3/16 x 3/32 Keyway (L095-3-4)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- BANDO Power King, B121 (B121)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 15.75 inch OD (1B154SK)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.4 inch OD (3C90E)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (AK46x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16 inch OD (48V1600F)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD (2AK25x3/4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 8.75 inch OD (BK90H)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- B B Manufacturing V-Belt Pulleys