Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD
Mfr # 1VP56x7/8
Zoro # G605361121
product price: $45.95
/ea
Sold in multiples of 2 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.35 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # 1VP56x7/8
- Zoro # G605361121
- UPC # 195057185821
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.35 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 6 inch |
Length | 2 inch |
Height | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 3.8 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor M1228T, 20/8.9HP, 1760/1160RPM, 3PH, 60HZ, 286T, 4046 (M1228T)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x3/4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.4 inch OD (1C70SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.75 inch OD (BK120x1-3/16)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.75 inch OD (AK59H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.75 inch OD (2BK190H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.95 inch OD (2BK28x1/2)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 15.75" OD (2BK160H)
- B B Manufacturing Pulleys & Sheaves