Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD
Mfr # BK55x7/8
Zoro # G305362077
product price: $29.31
/ea
Sold in multiples of 3 for $87.93
$87.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Product Information
- Brand B B Manufacturing
- MFR # BK55x7/8
- Zoro # G305362077
- UPC # 195057090507
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.25 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Overall Length | 1.281 inch |
Length | 2 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.8 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- DURA-SURE TORQUE Timing Belt, S3M, 200 x 447mm PL, T149 (2000-S3M-447)
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2AK49H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-7/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.1 inch OD (55V710SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB40 (2TB40)
- B B Manufacturing V-Belt Pulleys