Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD
Mfr # AK54x15/16
Zoro # G705362189
Sold in multiples of 3 for $83.67
$83.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.25 inch
- Number of Grooves 1
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 15/16 inch
Product Information
- Brand B B Manufacturing
- MFR # AK54x15/16
- Zoro # G705362189
- UPC # 195057086579
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.25 inch |
Pulley Bore Dia. | 15/16 inch |
3L Belt Pitch Dia. | 4.66 inch |
Width (In.) | 6 inch |
Length | 2 inch |
Overall Length | 1.219 inch |
Height | 6 inch |
Details
Number of Grooves | 1 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- GATES Hydraulic Adapter (G60132-0812)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 46,148546 (148546)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.05 inch OD (2AK30x5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.5 inch OD (2BK25x5/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.9 inch OD (35V490SDS)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 4.35 inch OD (5B40SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.75 inch OD (AK59H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2B154SK)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- B B Manufacturing V-Belt Pulleys